Motion
6S 20MM
Sleeve Coupling Flange - Size 6, 20 mm Bore, Cast Iron Material
Mi Item #03714428
MFR #6S 20MM
Price$71.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 6, 20 mm Bore, Cast Iron Material
Mi Item #03714428
MFR #6S 20MM

Mfr description
6S 20MM QUADRA-FLEX CPLG FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.00/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Coupling Size Code
    6
  • Flange Diameter  
    4.0000 in
  • Length Through Bore  
    1.5625 in
  • Outside Diameter
    4.0000 in

Details

  • Bore Type
    Bored to Size
  • Coupling Component
    Flange
  • Manufacturer Upc Number
    697950317267
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • UPC_NO
    697950317267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)