Motion
622MM
Open End Wrench - 22 mm, Check Nut Type, Single End, Alloy Steel Material, Black Oxide Finish
MI ITEM #03714433
MFR #622MM
List Price$56.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench - 22 mm, Check Nut Type, Single End, Alloy Steel Material, Black Oxide Finish
MI ITEM #03714433
MFR #622MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$56.13/each for your price

Overview

Mfr description
622MM WR;CHECKNUT;BK;22MM
  • Thin Pattern, Short Handle, 15°Head
  • For Packing Nuts, Jam Nuts & Fittings
  • Smaller Sizes Compliment Service Wrench
  • Black Industrial Finish
  • Made in U.S.A

Specifications

  • Wrench Type
    Check Nut
  • Number Of Ends
    Single End
  • Measurement System
    Metric
  • Wrench Size
    22 mm
  • Overall Length
    168.3 mm
  • Body Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Handle Style
    Plain
  • Head Thickness
    6.4 mm
  • Outer Head Width
    46 mm
  • Angle of Offset
    15 °
  • Storage Dimension Length
    7.5 in
  • Storage Dimension Width
    2.31 in
  • Storage Dimension Height
    1.63 in
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought