Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Service Wrench - 19 mm, Single End Wrench, 30 °, Offset, 160.3 mm OAL, Chrome Finish
Mi Item #03714440
MFR #1219MM

Mfr description
1219MM WR;SERV;ANG;CH;19MM
  • Thin Pattern Short Handle
  • For Packing Nuts, Jam Nuts & Fittings
  • Also Called Pump Wrench
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    6.4 mm
  • Outer Head Width
    42.9 mm
  • Overall Length
    160.3 mm
  • Wrench Size
    19 mm

Details

  • Angle of Offset
    30 °
  • Finish Coating
    Chrome
  • Manufacturer Catalog
  • Measurement System
    Metric
  • Number Of Ends
    Single End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)