Motion
HCH1
Weld On Hub - Fits H Bushings
Mi Item #03714441
MFR #HCH1
Price$59.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld On Hub - Fits H Bushings
Mi Item #03714441
MFR #HCH1

Mfr description
HCH1 MST STEEL WELD-ON HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.19/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bushing Size
    H
  • Outside Diameter
    2-1/2 in
  • Overall Length
    7/8 in
  • Pilot Diameter
    2-3/8 in
  • Weight
    0.70 lbs

Details

  • Hub Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H 1
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    2
  • Product Type
    Split Taper Bushing Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)