Motion
SD1242
Non-Impact Socket - 1/2 in Drive Size, 1-5/16 in Socket Size, Deep Type
MI ITEM #03714452
MFR #SD1242
List Price$66.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 1-5/16 in Socket Size, Deep Type
MI ITEM #03714452
MFR #SD1242

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$66.61/each for your price

Overview

Mfr description
SD1242 1/2 SQ DR 1-5/16 DEEP

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    1-5/16 in
  • Manufacturer Upc Number
    697950260662
  • UPC_NO
    697950260662
  • Single Part Height
    1.74 in
  • Single Part Length
    3.17 in
  • Single Part Width
    1.74 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought