Motion
3722MM
MI ITEM #03714453
MFR #3722MM
List Price$58.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03714453
MFR #3722MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$58.43/each for your price

Overview

Mfr description
3722MM WR;ANG;MM;CHR;22
  • Same Opening Both Ends
  • 15° 60° Openings Give 4 Turning Angles
  • Small Head And Thin Stem for Tight Areas
  • Satin Chrome Finish
  • Made in U.S.A

Specifications

  • Storage Dimension Length
    8.12 in
  • Storage Dimension Width
    2.56 in
  • Storage Dimension Height
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought