Motion
3723MM
Open End Wrench - 23 mm, Angled Head Type, Double End, Alloy Steel Material, Chrome Satin Finish
MI ITEM #03714454
MFR #3723MM
List Price$58.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench - 23 mm, Angled Head Type, Double End, Alloy Steel Material, Chrome Satin Finish
MI ITEM #03714454
MFR #3723MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$58.43/each for your price

Overview

Mfr description
3723MM WR;ANG;MM;CHR;23
  • Same Opening Both Ends
  • 15° 60° Openings Give 4 Turning Angles
  • Small Head And Thin Stem for Tight Areas
  • Satin Chrome Finish
  • Made in U.S.A

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    23 mm
  • Overall Length
    209.6 mm
  • Body Material
    Alloy Steel
  • Finish Coating
    Chrome Satin
  • Handle Style
    Plain
  • Head Thickness
    7.1 mm
  • Outer Head Width
    42.9 mm
  • Angle of Offset
    15 °, 60 °
  • Storage Dimension Length
    9.25 in
  • Storage Dimension Width
    2.63 in
  • Storage Dimension Height
    2.06 in
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought