Motion
CHB18B3H-9
CHB18B3H-9
Mi Item #03714468
MFR #CHB18B3H-9
Price$62.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHB18B3H-9
Mi Item #03714468
MFR #CHB18B3H-9

Mfr description
CHB18B3H-9 1 1/2" HARD IRON CAP 9"CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.21/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Storage Dimension Height
    3.5625 in
  • Storage Dimension Length
    4.5 in
  • Storage Dimension Width
    4.5
  • Weight
    1.80 lbs

Details

  • Bearing Material
    Hard Iron
  • Hanger Bearing Series
    CHB
  • Hanger Type
    18B
  • Operating Temperature Range
    Maximum of +250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)