Motion
6658
1-13/16 in Socket, 3/4 in Drive, 6 PT, Black, Imperial
MI ITEM #03714471
MFR #6658
List Price$62.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-13/16 in Socket, 3/4 in Drive, 6 PT, Black, Imperial
MI ITEM #03714471
MFR #6658

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$62.90/each for your price

Overview

Mfr description
6658 SKT;3/4;6P;STD;IMP;1-13/16

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    1-13/16 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2.6250 in
  • Finish Coating
    Black
  • Shaft Style
    Standard Straight
  • UPC_NO
    697950260792
  • Manufacturer Catalog
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought