Motion
6H 1
Sleeve Coupling Flange - Spacer Hub, Size 6, 1.3750 in Bore, Steel Material
MI ITEM #03714473
MFR #6H 1
Price$85.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Hub, Size 6, 1.3750 in Bore, Steel Material
MI ITEM #03714473
MFR #6H 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.48/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Coupling Size Code
    6
  • Hub End Outside Diameter
    2-1/2 in
  • Length Through Bore  
    1.21875 in
  • Outside Diameter
    2.5000 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    115 hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950276748
  • Material
    Steel
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex
  • UPC_NO
    697950276748

Overview

Mfr description
6H 1 QUADRA-FLEX CPLG H HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought