Motion
8S 1 3/16
Sleeve Coupling Flange - Size 8, Steel Material
MI ITEM #03714492
MFR #8S 1 3/16
Price$98.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 8, Steel Material
MI ITEM #03714492
MFR #8S 1 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$98.09/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Coupling Size Code
    8
  • Flange Diameter  
    5.4500 in
  • Length Through Bore  
    2.09375 in
  • Max Angular Misalignment
    0.094 in
  • Max Parallel Misalignment
    0.02 in
  • Outside Diameter
    5.4500 in

Details

  • Bore Type
    Finished Bore
  • Flange Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950277622
  • Material
    Cast Iron
  • Max Rpm
    4500 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    72000 in
  • UPC_NO
    697950277622

Overview

Mfr description
8S 1 3/16 QUADRA-FLEX CPLG FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought