Motion
2AK21 P/B
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 1.9 in Pitch Dia., 2.15 in O.D., Reboreable, 0.5000 in Bore Size, Steel Material
MI ITEM #03714501
MFR #2AK21 P/B
List Price$70.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 1.9 in Pitch Dia., 2.15 in O.D., Reboreable, 0.5000 in Bore Size, Steel Material
MI ITEM #03714501
MFR #2AK21 P/B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.25/each for your price

Overview

Mfr description
2AK21 P/B FHP SHEAVE PLAIN BORE
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Plain Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    Plain Bore
  • Material
    Steel
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    1.9 in
  • Overall Width
    1.375 in
  • Pulley Construction
    Solid
  • Hub Width
    5/32 in
  • Rim Width
    1-3/8 in
  • Hub Outside Diameter
    1.6250 in
  • Storage Dimension Height
    2 in
  • Hub Projection
    .469
  • Storage Dimension Length
    2.3125 in
  • Storage Dimension Width
    2.3125
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950225418
  • UPC_NO
    697950225418
  • Weight
    1.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text