Motion
SD 1 3/8 3/8K
Quick Disconnect Bushing - SD Bushing, 1.3750 in Bore, 3.1875 in Flg OD, 1.8125 in LTB, Cast Iron Material
MI ITEM #03714503
MFR #SD 1 3/8 3/8K
Your Price$42.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SD Bushing, 1.3750 in Bore, 3.1875 in Flg OD, 1.8125 in LTB, Cast Iron Material
MI ITEM #03714503
MFR #SD 1 3/8 3/8K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.21/each(List $61.21)

Overview

Mfr description
SD 1 3/8 3/8K BUSHING QD
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications

Specifications

  • Bushing Size
    SD
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    3/8 x 3/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Screw Torque
    108 in
  • Barrel Diameter
    2.187 in
  • Barrel Length
    1-5/16 in
  • Bolt Circle Diameter
    2-11/16 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/4-20 in
  • Screw Length
    1-7/8 in
  • Manufacturer Catalog
  • Product Brochure
  • UPC_NO
    697950147840
  • Weight
    1.75 lbs
  • Mounting Type
    Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text