Motion
1248MM
Service Wrench - 48 mm, Single End Wrench, 30 °, Offset, 217.4 mm OAL, Chrome Finish
MI ITEM #03714505
MFR #1248MM
List Price$76.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Service Wrench - 48 mm, Single End Wrench, 30 °, Offset, 217.4 mm OAL, Chrome Finish
MI ITEM #03714505
MFR #1248MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$76.99/each for your price

Overview

Mfr description
1248MM WR;SERV;ANG;CH;48MM
  • Thin Pattern Short Handle
  • For Packing Nuts, Jam Nuts & Fittings
  • Also Called Pump Wrench
  • Satin Chrome Finish
  • Made in U.S.A

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Single End
  • Wrench Size
    48 mm
  • Measurement System
    Metric
  • Head Angle
    Offset
  • Overall Length
    217.4 mm
  • Finish Coating
    Chrome
  • Head Thickness
    7.9 mm
  • Outer Head Width
    79.4 mm
  • Angle of Offset
    30 °
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought