1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Open End Wrenches
MARTIN SPROCKET & GEAR CO 630MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
630MM
630MM
Mi Item #
03714511
MFR #
630MM
Mfr description
630MM WR;CHECKNUT;BK;30MM
Thin Pattern, Short Handle, 15°Head
For Packing Nuts, Jam Nuts & Fittings
Smaller Sizes Compliment Service Wrench
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Storage Dimension Height
2.06 in
Storage Dimension Length
9.25 in
Storage Dimension Width
2.63 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items