Specifications
Dimensions
- Bore Diameter1-15/16 in
- Inside Diameter1-15/16 in
- Outside Diameter3 in
- Overall Length1.31 in
Details
- Manufacturer Catalog
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)