Motion
8H 1
Sleeve Coupling Flange - Steel Material
MI ITEM #03714536
MFR #8H 1
Price$136.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Steel Material
MI ITEM #03714536
MFR #8H 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$136.55/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Coupling Size Code
    8
  • Length Through Bore  
    1.71875 in
  • Outside Diameter
    3.2500 in

Details

  • Bore Type
    Bored to Size
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697950277479
  • Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex
  • UPC_NO
    697950277479

Overview

Mfr description
8H 1 QUADRA-FLEX CPLG H HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought