Motion
16650
Impact Socket - 1-9/16 in Socket Size, 3/4 in Drive, 6 PT, Deep Type, Industrial Black Finish
MI ITEM #03714544
MFR #16650
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-9/16 in Socket Size, 3/4 in Drive, 6 PT, Deep Type, Industrial Black Finish
MI ITEM #03714544
MFR #16650

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16650 SKT;3/4;6P;DP;IMP;1-9/16

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    1-9/16 in
  • Socket Points
    6 PT
  • Overall Length
    3.5000 in
  • Finish Coating
    Industrial Black
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought