Motion
CCB7-H
7/8X5 1/2IN COUP BOLT GR5
MI ITEM #03714545
MFR #CCB7-H
Price$95.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8X5 1/2IN COUP BOLT GR5
MI ITEM #03714545
MFR #CCB7-H

Mfr description
CCB7-H 7/8X5 1/2 CPLG BOLT & NUT GR 5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.03/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.875 in
  • Bolt Length
    5.5 in
  • Compatible Shaft Diameter
    4-1/2 in
  • Coupling Diameter
    3-7/16 in
  • Overall Length
    5-1/2 in
  • Overall Width
    7/8 in
  • Storage Dimension Height
    5.5 in
  • Storage Dimension Length
    0.875 in
  • Storage Dimension Width
    5.5 in
  • Weight
    1.29 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950211909
  • Material
    Steel
  • Part Type
    Coupling Bolt
  • UPC_NO
    697950211909

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)