Motion
2AK27 P/B
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 2.5 in Pitch Dia., 2.75 in O.D., Reboreable, 0.5000 in Bore Size, Steel Material
MI ITEM #03714547
MFR #2AK27 P/B
Your Price$77.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, 2.5 in Pitch Dia., 2.75 in O.D., Reboreable, 0.5000 in Bore Size, Steel Material
MI ITEM #03714547
MFR #2AK27 P/B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77.17/each(List $88.76)

Overview

Mfr description
2AK27 P/B FHP SHEAVE PLAIN BORE
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Plain Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    Plain Bore
  • Material
    Steel
  • Length Through Bore
  • Face Width
  • Pitch Diameter
    2.5 in
  • Overall Width
    1.375 in
  • Pulley Construction
    Solid
  • Hub Width
    5/32 in
  • Rim Width
    1-3/8 in
  • Hub Outside Diameter
    2.0000 in
  • Storage Dimension Height
    1.9375 in
  • Hub Projection
    .469
  • Storage Dimension Length
    2.875 in
  • Storage Dimension Width
    2.875
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950226002
  • UPC_NO
    697950226002
  • Weight
    1.80 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text