Motion
1VP44 3/4
Variable Pitch Sheave - VP Series, 1 Groove, 3L, A, 4L, B, 5L Belt Section Size, 0.7500 in Bore, 4.15 in OD, Finished, Cast Iron Material
Mi Item #03714549
MFR #1VP44 3/4
Price$96.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Sheave - VP Series, 1 Groove, 3L, A, 4L, B, 5L Belt Section Size, 0.7500 in Bore, 4.15 in OD, Finished, Cast Iron Material
Mi Item #03714549
MFR #1VP44 3/4

Mfr description
1VP44 3/4 VP SHEAVE
  • Stationary adjustable speed sheaves.
  • Positive locking system.
  • Precise machining and processes ensure consistent finish and high quality.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.70/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Bore Diameter
    0.7500 in
  • Hub Outside Diameter
    2.3750 in
  • Keyway Size
    3/16 X 3/32 in
  • Length Through Bore
    A 1.875, B 2 3/16 in
  • Maximum Pitch Diameter
    4.0000 in
  • Minimum Pitch Diameter
    2.8000 in
  • Outside Diameter
    4.15 in
  • Pitch Diameter
    0 in
  • Set Screw Size
    5/16 - 18 in
  • Storage Dimension Height
    2.25 in
  • Storage Dimension Length
    4.4375 in
  • Storage Dimension Width
    4.4375
  • Weight
    2.27 lbs

Details

  • Additional Details
    Single Groove, Variable Pitch
  • Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950167671
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Number Of Movable Flanges
    1
  • Series
    VP
  • Sheave Construction
    B
  • Sheave Drawing Type
    VP
  • Sheave Type
    VP
  • UPC_NO
    697950167671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)