Motion
SK 1 3/4 1/2K
Quick Disconnect Bushing - SK Bushing, 1.7500 in Bore, 3.8750 in Flg OD, 1.1250 in LTB, Cast Iron Material
Mi Item #03714555
MFR #SK 1 3/4 1/2K
Price$68.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SK Bushing, 1.7500 in Bore, 3.8750 in Flg OD, 1.1250 in LTB, Cast Iron Material
Mi Item #03714555
MFR #SK 1 3/4 1/2K

Mfr description
SK 1 3/4 1/2K BUSHING QD
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.59/each

Specifications

Dimensions

  • Barrel Diameter
    2.812 in
  • Barrel Length
    1-3/8 in
  • Bolt Circle Diameter
    3-5/16 in
  • Bore Diameter  
    1.7500 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Flange Thickness  
    0.5625 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    1.1250 in
  • Screw Length
    2 in
  • Screw Thread Size
    5/16-18 in
  • Weight
    2.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Mounting Type
    Reverse
  • Number Of Bolt Holes
    3
  • Product Brochure
  • Product Type
    QD Bushings
  • Screw Torque
    180 in
  • UPC_NO
    697950180557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)