Motion
SPBP-31
Shear Pin Hub Part - Shear Pin Bushing, For Use With: SPH-31, 22.5000 in OD, 12.9375 in Length
Mi Item #03714563
MFR #SPBP-31
Price$129.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Hub Part - Shear Pin Bushing, For Use With: SPH-31, 22.5000 in OD, 12.9375 in Length
Mi Item #03714563
MFR #SPBP-31

Mfr description
SPBP-31 SHEAR PIN BUSHING
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.88/each

Specifications

Dimensions

  • Flange Outside Diameter
    22-1/2 in
  • Hub Diameter
    10-3/4 in
  • Outside Diameter
    22.5000 in
  • Overall Length
    12.9375 in
  • Storage Dimension Height
    2.3125 in
  • Storage Dimension Length
    1.5 in
  • Storage Dimension Width
    1.5 in
  • Weight
    0.40 lbs

Details

  • Hub Number
    SPH-31
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077031
  • Material
    Hardened Steel
  • Part Type
    Shear Pin Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)