Motion
SPC-17
Shear Pin Hub Part - Safety Collar, For Use With: SPH-17, 5.2500 in OD, 2.4375 in Length
MI ITEM #03714564
MFR #SPC-17
Price$135.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Hub Part - Safety Collar, For Use With: SPH-17, 5.2500 in OD, 2.4375 in Length
MI ITEM #03714564
MFR #SPC-17

Mfr description
SPC-17 SHEAR PIN COLLAR
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.53/each

Specifications

Dimensions

  • Flange Outside Diameter
    5-1/4 in
  • Hub Diameter
    1-3/4 in
  • Outside Diameter
    5.2500 in
  • Overall Length
    2.4375 in
  • Storage Dimension Height
    2.0625 in
  • Storage Dimension Length
    2.5 in
  • Storage Dimension Width
    2.5 in
  • Weight
    0.26 lbs

Details

  • Hub Number
    SPH-17
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049915
  • Material
    Steel
  • Part Type
    Safety Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)