Motion
9HS PB
Sleeve Coupling Flange - Size 9, 0.8750 in Bore, Spacer Hub, Rough Stock Bore, Steel Material
Mi Item #03714568
MFR #9HS PB
Price$163.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 9, 0.8750 in Bore, Spacer Hub, Rough Stock Bore, Steel Material
Mi Item #03714568
MFR #9HS PB

Mfr description
9HS PB QUADRA-FLEX CPLG H HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.85/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Coupling Size Code
    9
  • Hub End Outside Diameter
    3-5/8 in
  • Length Through Bore  
    1.53125 in
  • Outside Diameter
    3.6250 in

Details

  • Bore Type
    Rough Stock Bore
  • Coupling Component
    Hub
  • Horsepower @ 100 RPM
    115 hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950330389
  • Material
    Steel
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex
  • UPC_NO
    697950330389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)