Motion
9S 1 1/16
Sleeve Coupling Flange - Cast Iron Material
Mi Item #03714569
MFR #9S 1 1/16
Price$142.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Cast Iron Material
Mi Item #03714569
MFR #9S 1 1/16

Mfr description
9S 1 1/16 CPLG QUADRA-FLEX FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.48/each

Specifications

Dimensions

  • Bore Diameter  
    1.0625 in
  • Coupling Size Code
    9
  • Flange Diameter  
    6.3500 in
  • Length Through Bore  
    2.40625 in
  • Outside Diameter
    6.3500 in

Details

  • Bore Type
    Bored to Size
  • Manufacturer Upc Number
    697950989914
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • UPC_NO
    697950989914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)