Motion
9S 1 11/16
Sleeve Coupling Flange - Size 9, 1.6875 in Bore, Cast Iron Material
MI ITEM #03714570
MFR #9S 1 11/16
Your Price$144.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 9, 1.6875 in Bore, Cast Iron Material
MI ITEM #03714570
MFR #9S 1 11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$144.96/each(List $163.85)

Overview

Mfr description
9S 1 11/16 QUADRA-FLEX CPLG FLANGE

Specifications

  • Coupling Size Code
    9
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Length Through Bore
  • Torque Capacity
    72000 in
  • Max Rpm
    3750 rpm
  • Series
    Quadraflex
  • Max Parallel Misalignment
    0.025 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950278001
  • Flange Material
    Cast Iron
  • UPC_NO
    697950278001
  • Material
    Cast Iron
  • Outside Diameter
    6.3500 in
  • Max Angular Misalignment
    0.109 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text