Motion
PL3KSJ
Pliers Set - Slip Joint, 3 Pieces
MI ITEM #03714584
MFR #PL3KSJ
List Price$116.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pliers Set - Slip Joint, 3 Pieces
MI ITEM #03714584
MFR #PL3KSJ

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$116.76/each for your price

Overview

Mfr description
PL3KSJ SET;PLIERS;SLIP-JOINT;3PC;BAG
  • 3 Piece Slip Joint Pliers, 6", 8" ,10"
  • Flush Rivit Design allows close work
  • Two Jaw Openings With Wire Cutter
  • Comfort Grip Handles
  • Made in U.S.A

Specifications

  • Plier Type
    Slip Joint
  • Number Of Pieces
    3
  • Handle Style
    Plastic Grip
  • Includes
    6-3/4" Combination Slip Joint, 8-1/4" Combination Slip Joint, 10" Combination Slip Joint, Pouch
  • Overall Length
    10 in, 6-3/4 in, 8-1/4 in
  • Manufacturer Upc Number
    697950375700
  • Weight
    2.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought