Motion
9H 1 1/2
Sleeve Coupling Flange - Steel Material
MI ITEM #03714586
MFR #9H 1 1/2
Your Price$151.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Steel Material
MI ITEM #03714586
MFR #9H 1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$151.98/each(List $174.78)

Overview

Mfr description
9H 1 1/2 QUADRA-FLEX CPLG H HUB

Specifications

  • Coupling Size Code
    9
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Material
    Steel
  • Length Through Bore
  • Series
    Quadraflex
  • Manufacturer Upc Number
    697950277875
  • UPC_NO
    697950277875
  • Hub Material
    Steel
  • Outside Diameter
    3.6250 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought