Motion
12CHU19B5
12CHU19B5
MI ITEM #03714590
MFR #12CHU19B5
List Price$129.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12CHU19B5
MI ITEM #03714590
MFR #12CHU19B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.81/each for your price

Overview

Mfr description
12CHU19B5 12" 19B U-BOLT

Specifications

  • Material
    Steel
  • Hanger Top Frame Width
    17 in
  • Drop To Bearing Centerline
    7.75
  • Storage Dimension Height
    0.5 in
  • Storage Dimension Length
    17 in
  • Storage Dimension Width
    9.4375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought