Motion
6CHU19B3
MI ITEM #03714591
MFR #6CHU19B3
List Price$129.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03714591
MFR #6CHU19B3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.81/each for your price

Overview

Mfr description
6CHU19B3 6" 19B U-BOLT

Specifications

  • Material
    Steel
  • Hanger Top Frame Width
    9.875 in
  • Drop To Bearing Centerline
    4.5
  • Storage Dimension Height
    0.375 in
  • Storage Dimension Length
    9.875 in
  • Storage Dimension Width
    5.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text