Motion
SF55
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, Chrome Finish/Coating, 1/2 in Drive Size, 15 in Overall Length
MI ITEM #03714607
MFR #SF55
List Price$127.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, Chrome Finish/Coating, 1/2 in Drive Size, 15 in Overall Length
MI ITEM #03714607
MFR #SF55

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$127.67/each for your price

Overview

Mfr description
SF55 1/2" RATCHET 15" ROUND HEAD

Specifications

  • Drive Size
    1/2 in
  • Head Shape
    Round
  • Flexible Head
    Fixed Head
  • Overall Length
    15 in
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
  • Grip Style
    Plain
  • Manufacturer Upc Number
    697950328294
  • Finish Coating
    Chrome
  • Manufacturer Catalog
  • Single Part Height
    1.73 in
  • Single Part Length
    15 in
  • Single Part Width
    1.57 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought