Motion
14CHU19B5
14CHU19B5
MI ITEM #03714608
MFR #14CHU19B5
List Price$142.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14CHU19B5
MI ITEM #03714608
MFR #14CHU19B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.13/each for your price

Overview

Mfr description
14CHU19B5 14"X 2-7/16"UBOLT 19B HGR

Specifications

  • Material
    Steel
  • Hanger Top Frame Width
    19.25 in
  • Drop To Bearing Centerline
    9.25
  • Storage Dimension Height
    0.5 in
  • Storage Dimension Length
    19.25 in
  • Storage Dimension Width
    10.9375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought