Motion
10S 1 9/16
Sleeve Coupling Flange - Cast Iron Material
Mi Item #03714625
MFR #10S 1 9/16
Price$189.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Cast Iron Material
Mi Item #03714625
MFR #10S 1 9/16

Mfr description
10S 1 9/16 CPLG QUADRA-FLEX FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.97/each

Specifications

Dimensions

  • Bore Diameter  
    1.5625 in
  • Coupling Size Code
    10
  • Flange Diameter  
    7.5000 in
  • Length Through Bore  
    2.71875 in
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    Bored to Size
  • Manufacturer Upc Number
    697950989600
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • UPC_NO
    697950989600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)