Motion
10S P/B
Sleeve Coupling Flange - Size 10, Cast Iron Material
MI ITEM #03714626
MFR #10S P/B
Price$189.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 10, Cast Iron Material
MI ITEM #03714626
MFR #10S P/B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$189.97/each

Specifications

Dimensions

  • Coupling Size Code
    10
  • Flange Diameter  
    7.5000 in
  • Length Through Bore  
    2.71875 in
  • Max Angular Misalignment
    0.128 in
  • Max Parallel Misalignment
    0.025 in
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    Rough Stock Bore
  • Flange Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275208
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • Torque Capacity
    72000 in
  • UPC_NO
    697950275208

Overview

Mfr description
10S P/B CPLG QUADRA-FLEX FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought