Motion
SPC-20
Martin SPC-20 SHEAR PIN COLLAR
Mi Item #03714631
MFR #SPC-20
Price$230.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPC-20 SHEAR PIN COLLAR
Mi Item #03714631
MFR #SPC-20

Mfr description
SPC-20 SHEAR PIN COLLAR
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.28/each

Specifications

Dimensions

  • Storage Dimension Height
    0.75 in
  • Storage Dimension Length
    4.75 in
  • Storage Dimension Width
    4.75 in
  • Weight
    1.94 lbs

Details

  • Manufacturer Upc Number
    697950049946
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)