Specifications
Dimensions
- Bore Diameter3.12 in
- Inside Diameter3.12 in
- Outside Diameter5 in
- Overall Length1 in
Details
- Hub TypeSolid
- Manufacturer Catalog
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)