Motion
16CHU19B6
16CHU19B6
MI ITEM #03714650
MFR #16CHU19B6
List Price$178.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16CHU19B6
MI ITEM #03714650
MFR #16CHU19B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.24/each for your price

Overview

Mfr description
16CHU19B6 16" 19B U-BOLT

Specifications

  • Material
    Steel
  • Hanger Top Frame Width
    21.25 in
  • Drop To Bearing Centerline
    10.625
  • Storage Dimension Height
    0.625 in
  • Storage Dimension Length
    21.25 in
  • Storage Dimension Width
    12.125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text