Motion
4TE2-BB-P
Trough End - 4 in Screw Dia., 1.0000 in Bore Dia., 0.2500 in Thickness
MI ITEM #03714663
MFR #4TE2-BB-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough End - 4 in Screw Dia., 1.0000 in Bore Dia., 0.2500 in Thickness
MI ITEM #03714663
MFR #4TE2-BB-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4TE2-BB-P 4" X 1" TROUGH END L/FT
  • Outside trough ends less feet are used to support end bearing and cover when no trough support is required.
  • Drilling for ball bearings or roller bearings.
  • Laser cut to assure accuracy and quality

Specifications

  • Part Type
    Trough End
  • Bore Diameter
    1.0000 in
  • Thickness
    0.2500 in
  • Screw Diameter
    4 in
  • Material
    Steel
  • Type Of Bearing
    Ball
  • Bolt Length
    1.0000 in
  • Bolt Hole Diameter
    0.3750 in
  • Number Of Bolts
    6
  • Width Outside Flange
    1.4375 in
  • Width At Top Flange
    8.1250 in
  • Weight
    3 lbs
  • Related Components
    Bearings, Seals, Shafts
  • Storage Dimension Height
    1.4375 in
  • Storage Dimension Length
    8.1250 in
  • Storage Dimension Width
    1.4375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought