1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
S815C15S
STOCK BORE UNGROOVED
Mi Item #
03714665
MFR #
S815C15S
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain Sprockets
MARTIN SPROCKET & GEAR CO S815C15S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
S815C15S
STOCK BORE UNGROOVED
Mi Item #
03714665
MFR #
S815C15S
Mfr description
S815C15S STOCK BORE UNGROOVED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
3.92 lbs
Details
Bore Type
Rough Stock
Hardened Teeth
Non-Hardened Teeth
Manufacturer Catalog
Click here
Number Of
Teeth
15
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items