Motion
SPC-21
Shear Pin Hub Part - Safety Collar, For Use With: SPH-21, 8.7500 in OD, 4.8125 in Length
MI ITEM #03714667
MFR #SPC-21
Your Price$261.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Hub Part - Safety Collar, For Use With: SPH-21, 8.7500 in OD, 4.8125 in Length
MI ITEM #03714667
MFR #SPC-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$261.30/each(List $263.51)

Overview

Mfr description
SPC-21 SHEAR PIN COLLAR
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Specifications

  • Part Type
    Safety Collar
  • Hub Number
    SPH-21
  • Outside Diameter
    8.7500 in
  • Overall Length
    4.8125 in
  • Hub Diameter
    3-3/4 in
  • Flange Outside Diameter
    8-3/4 in
  • Material
    Steel
  • Storage Dimension Height
    1.125 in
  • Storage Dimension Length
    5.25 in
  • Storage Dimension Width
    5.25 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049953
  • Weight
    2.44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought