Motion
ES-A
Weld-On QD Bushing Hub - Fits ES Bushings, 0.8750 to 3.3125 in Shaft Sizes, Steel Material
MI ITEM #03714674
MFR #ES-A
Your Price$245.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-On QD Bushing Hub - Fits ES Bushings, 0.8750 to 3.3125 in Shaft Sizes, Steel Material
MI ITEM #03714674
MFR #ES-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$245.03/each(List $281.79)

Overview

Mfr description
ES-A HUB QD WELD ON SHORT

Specifications

  • Bushing Size
    ES
  • Bushing Bore Range
    0.8750 to 3.3125 in
  • Material
    Steel
  • Outside Diameter
  • Pilot Diameter
  • Flange Type
    Flanged
  • Number Of Bolt Holes
    3
  • Bore Type
    Taper Bore
  • Manufacturer Catalog
  • UPC_NO
    697950257402
  • Weight
    5.51 lbs
  • Mounting Type
    Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought