Motion
SPC-22
Shear Pin Hub Part - Safety Collar, For Use With: SPH-22, 9.7500 in OD, 5.1875 in Length
MI ITEM #03714682
MFR #SPC-22
List Price$300.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Hub Part - Safety Collar, For Use With: SPH-22, 9.7500 in OD, 5.1875 in Length
MI ITEM #03714682
MFR #SPC-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$300.24/each for your price

Overview

Mfr description
SPC-22 SHEAR PIN COLLAR
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Specifications

  • Part Type
    Safety Collar
  • Hub Number
    SPH-22
  • Outside Diameter
    9.7500 in
  • Overall Length
    5.1875 in
  • Hub Diameter
    4-1/4 in
  • Flange Outside Diameter
    9-3/4 in
  • Material
    Steel
  • Storage Dimension Height
    1.375 in
  • Storage Dimension Length
    6.25 in
  • Storage Dimension Width
    6.25 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049960
  • Weight
    4.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text