Motion
10H 1 5/8
Sleeve Coupling Flange - Spacer Hub, Size 10, 2.3750 in Bore, Steel Material
MI ITEM #03714698
MFR #10H 1 5/8
Your Price$275.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Hub, Size 10, 2.3750 in Bore, Steel Material
MI ITEM #03714698
MFR #10H 1 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$275.45/each(List $316.76)

Overview

Mfr description
10H 1 5/8 CPLG QUADRA-FLEX SPCR HUB

Specifications

  • Coupling Size Code
    10
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Hub Type
    Spacer Hub
  • Hub Flange Type Code
    SC
  • Material
    Steel
  • Length Through Bore
  • Hub End Outside Diameter
    4-3/8 in
  • Max Rpm
    9200 rpm
  • Horsepower @ 100 RPM
    115 hp
  • Series
    Quadra-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275154
  • UPC_NO
    697950275154
  • Hub Material
    Steel
  • Outside Diameter
    4.3750 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text