Motion
W328M12-H
High Torque Drive (htd) Belt Sprocket - 8M-32-12, 8 mm Pitch, 0.4724 in Belt Width, 32 Teeth, Bushed, H
Mi Item #03714715
MFR #W328M12-H
Price$219.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Torque Drive (htd) Belt Sprocket - 8M-32-12, 8 mm Pitch, 0.4724 in Belt Width, 32 Teeth, Bushed, H
Mi Item #03714715
MFR #W328M12-H

Mfr description
W328M12-H SPK HIGH HP HTS QD
  • Highest HP drives and narrower than HTS.
  • Non-slip toothed drive with no metal to metal contact.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.47/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    0.4724 in
  • Bore Diameter  
    0.5 to 1.5 in
  • For Belt Width
    12 mm
  • Length Through Bore  
    0.875 in
  • Outside Diameter
    3.1550 in
  • Pitch
    8 mm
  • Pitch Diameter
    3.208 in
  • Weight
    1.09 lbs

Details

  • Belt Type
    8M-32-12
  • Bore Type
    Bushed
  • Bushing Series
    H
  • Manufacturer Upc Number
    697950878034
  • Material
    Steel
  • Number Of Teeth  
    32
  • UPC_NO
    697950878034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)