Motion
17668
Impact Socket - 2-1/8 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #03714720
MFR #17668
List Price$227.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-1/8 in Socket Size, 1 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #03714720
MFR #17668

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$227.63/each for your price

Overview

Mfr description
17668 SKT;1;6P;DP;IMP;2-1/8

Specifications

  • Drive Size
    1 in
  • Socket Size
    2-1/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    4.4286 in
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    697950337852
  • UPC_NO
    697950337852
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought