Motion
11S 2 1/16
Sleeve Coupling Flange - Size 11, 2.0625 in Bore, Cast Iron Material
Mi Item #03714725
MFR #11S 2 1/16
Price$349.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 11, 2.0625 in Bore, Cast Iron Material
Mi Item #03714725
MFR #11S 2 1/16

Mfr description
11S 2 1/16 CPLG QUADRA-FLEX FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.54/each

Specifications

Dimensions

  • Bore Diameter  
    2.0625 in
  • Coupling Size Code
    11
  • Flange Diameter  
    8.6250 in
  • Length Through Bore  
    3.4375 in
  • Max Angular Misalignment
    0.151 in
  • Max Parallel Misalignment
    0.032 in
  • Outside Diameter
    8.6250 in

Details

  • Bore Type
    Bored to Size
  • Coupling Component
    Flange
  • Flange Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950990804
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • Torque Capacity
    72000 in
  • UPC_NO
    697950990804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)