Motion
11S P/B
Sleeve Coupling Flange - Size 11, Cast Iron Material
MI ITEM #03714726
MFR #11S P/B
Your Price$303.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 11, Cast Iron Material
MI ITEM #03714726
MFR #11S P/B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$303.94/each(List $349.54)

Overview

Mfr description
11S P/B QUADRA-FLEX CPLG FLANGE

Specifications

  • Coupling Size Code
    11
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
  • Flange Diameter
  • Length Through Bore
  • Torque Capacity
    72000 in
  • Max Rpm
    3600 rpm
  • Series
    Quadra-Flex
  • Max Parallel Misalignment
    0.032 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275550
  • Flange Material
    Cast Iron
  • UPC_NO
    697950275550
  • Material
    Cast Iron
  • Outside Diameter
    8.6250 in
  • Max Angular Misalignment
    0.151 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text