Motion
TEB2BR
MI ITEM #03714736
MFR #TEB2BR
List Price$283.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03714736
MFR #TEB2BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$283.71/each for your price

Overview

Mfr description
TEB2BR 1" FLANGED BRONZE BRG

Specifications

  • Bore Diameter
    1.0000 in
  • Manufacturer Catalog
  • Storage Dimension Height
    3.75 in
  • Storage Dimension Length
    2 in
  • Storage Dimension Width
    3.75 in
  • Weight
    3.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text