Motion
FS-A
Weld-On QD Bushing Hub - Fits FS Bushings, 1.0000 to 4.0000 in Shaft Sizes, Steel Material
MI ITEM #03714737
MFR #FS-A
Price$309.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-On QD Bushing Hub - Fits FS Bushings, 1.0000 to 4.0000 in Shaft Sizes, Steel Material
MI ITEM #03714737
MFR #FS-A

Mfr description
FS-A HUB QD WELD ON SHORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.93/each

Specifications

Dimensions

  • Bushing Bore Range
    1.0000 to 4.0000 in
  • Bushing Size
    FS
  • Outside Diameter  
    7.0000 in
  • Pilot Diameter  
    6.7500 in
  • Weight
    7.41 lbs

Details

  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Material
    Steel
  • Mounting Type
    Reverse
  • Number Of Bolt Holes
    3
  • Product Type
    Weld On QD Bushing Hubs
  • UPC_NO
    697950257389

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)